Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
2206K-2RSTN
Description
2206K-2RSTN SELF ALIGNING BALL BEARING ; 30MM BOREX62MM ODX20MM W 2-ROW
Part # 2206K-2RSTN
BDI # 1412638
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing