CCF 5/8 SB

COMPARE

CCF 5/8 SB

Description
CCF 5/8 SB CAM FOLLOWER BEARING ; 5/8" RLR DIA 7/16" RLR WD

MCGILL

Part # 2041112000

BDI # 1402427

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20619

Price Inventory : In stock
Loading Price
QTY
CCF 3/4 SB

COMPARE

CCF 3/4 SB

Description
CCF 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD

MCGILL

Part # 2061112000

BDI # 1402426

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20642

Price Inventory : In stock
Loading Price
QTY
MCF 26 SB

COMPARE

MCF 26 SB

Description
MCF 26 SB CAM FOLLOWER BEARING ; 26MM ROLLER DIA 12MM ROLLER WIDTH

MCGILL

Part # 1626015001

BDI # 344742

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20928

Price Inventory : Available to order
Loading Price
QTY