22228EXQKW33 C3
Description
22228EXQKW33 C3 SPHERICAL ROLLER BRG ; 140MM ID X 250MM OD X 68MM WD POR
Part # 22228EXQW33KC3
BDI # 21991846
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing