PCF 3
Description
PCF 3 CAM FOLLOWER BEARING ; 3" ROLLER DIA 2" ROLLER WIDTH
Part # 2304700000
BDI # 344170
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Other Features:
End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN:
20850
VCF 4 1/2
Description
VCF 4 1/2 CAM FOLLOWER BEARING ; 4-1/2" ROLLER DIA 2" ROLLER WIDTH
Part # 2444900000
BDI # 344178
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
114.3
Other Features:
End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN:
20856
MCR-80-S
Description
MCR-80-S NEEDLE BRG CAM FOLLOWER ; CAGED STUD TYPE HEX HEAD SLOT SEALED
Part # MCR-80-S
BDI # 841916
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
589935