5203SB
Description
5203SB ANG CONTACT BALL BRG ; 17MM BORE 40MM OD 17.5MM WD
Part # 5203SB
BDI # 662774
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256082
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
FF-1015-2
Description
FF-1015-2 PLAIN BEARING ; 0.753"X1.003"X3/4"X1-1/8"X1/8"
Part # 102119
BDI # 522229
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Flange Outside Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
19.05
Global Part Number GPN:
490944
CB-2430-24
Description
CB-2430-24 PLAIN BEARING ; 1-1/2" BORE 1-7/8" OD 3" LTB
Part # 104699
BDI # 523125
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
3
Global Part Number GPN:
489823
CTN100SS
Description
CTN100SS TAKE-UP BALL BRG ; 1" BORE 1/4" SLOT WID 2-5/8" SLOT-SLOT
Part # CTN100SS
BDI # 663782
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
2.625
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
Slot Width - Inch:
0.25
Slot to Slot Distance - Millimeter:
66.675
Other Features:
Single Row | Narrow Slot | Corrosion Resistant | Stainless Steel Insert | Has Flinger | With Set Screw
Global Part Number GPN:
675861
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
CB-1216-20
Description
CB-1216-20 PLAIN BEARING ; 3/4" BORE 1" OD 2-1/2" LTB
Part # 104241
BDI # 522748
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
2.5
Global Part Number GPN:
489441