NA3GB7-12-LK
Description
NA3GB7-12-LK FLANGE BLOCK BEARING ; POLYMER 3-BOLT
Part # NA3GB7-12-LK
BDI # 20880609
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.878
Length Thru Bore - Inch:
1.57
Other Features:
Poly-Round Bearing | KleanCap Sleeve | Gray Bearing Finish
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Polymer
Mounting Method:
Double Lock Collar Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Sleeve Bearing
NA2GC7-16-LK
Description
NA2GC7-16-LK FLANGE BLOCK BEARING ; POLYMER 2-BOLT
Part # NA2GC7-16-LK
BDI # 20880979
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.4
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Poly-Round Bearing | KleanCap Sleeve | Gray Bearing Finish
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Polymer
Mounting Method:
Double Lock Collar Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2