Page 1 of 83

Next

Compare
6203-2RSH/C3GJN

COMPARE

6203-2RSH/C3GJN

Description
6203-2RSH/C3GJN DEEP GROOVE BALL BRG ; 17MM BORE 40MM OD 12MM WD SR 2 SEALS

SKF

Part # 6203-2RSH/C3GJN

BDI # 1417512

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove | NBR Seal | Grease with Polyurea Thickener
Inch - Metric: Metric
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6220 2ZJEM

COMPARE

6220 2ZJEM

Description
6220 2ZJEM DEEP GROOVE BALL BRG ; SR 100MMX180MMX34MM 2 METAL SHIELDS

SKF

Part # 6220 2ZJEM

BDI # 21480109

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 34
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.087

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1857
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
1104KRR

COMPARE

1104KRR

Description
1104KRR INSERT BEARING ; 1-1/4" BORE IR WID 0.669" OR WID

TIMKEN

Part # 1104KRR

BDI # 1424081

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 17
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 51.206
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
5203SBKZZ

COMPARE

5203SBKZZ

Description
5203SBKZZ ANG CONTACT BALL BRG ; 17MM BORE 40MM OD 17.5MM WD

SKF

Part # 5203SBKZZ

BDI # 663488

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256086
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
6002-2RSH/C3GJN

COMPARE

6002-2RSH/C3GJN

Description
6002-2RSH/C3GJN DEEP GROOVE BALL BRG ; 15MM BORE 32MM OD 9MM WD

SKF

Part # 6002-2RSH/C3GJN

BDI # 1262159

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 9
Other Features: Deep Groove | NBR Seal | Grease with Polyurea Thickener
Inch - Metric: Metric
Outside Diameter - Inch: 1.26

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY