NATR25-PP-A
Description
NATR25-PP-A CAM FOLLOWER BEARING ; 25MM BORE 52MM RLR DIA
Part # NATR25-PP-A
BDI # 1181619
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239738
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Caged | Lubri-Disc Seals
Global Part Number GPN:
21130
MCFR 52 SX
Description
MCFR 52 SX CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1652151101
BDI # 345023
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
21132
KR52-PP-X
Description
KR52-PP-X STUD TYPE TRACK ROLLER ; 52MM X 20MM X 66MM
Part # KR52-X-PP-A
BDI # 1174923
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
240046