NATR25-PP-A

COMPARE

NATR25-PP-A

Description
NATR25-PP-A CAM FOLLOWER BEARING ; 25MM BORE 52MM RLR DIA

INA

Part # NATR25-PP-A

BDI # 1181619

Features

Roller Width - Inch: 0.945
Roller Width - Millimeter: 24
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN: 239738

Price Inventory : In stock
Loading Price
QTY
MCFR 52 SB

COMPARE

MCFR 52 SB

Description
MCFR 52 SB CAM FOLLOWER BEARING

MCGILL

Part # 1652155001

BDI # 345021

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 21130

Price Inventory : Available to order
Loading Price
QTY
MCFR 52 SX

COMPARE

MCFR 52 SX

Description
MCFR 52 SX CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1652151101

BDI # 345023

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Other Features: Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 21132

Price Inventory : Available to order
Loading Price
QTY
KR52-PP-X

COMPARE

KR52-PP-X

Description
KR52-PP-X STUD TYPE TRACK ROLLER ; 52MM X 20MM X 66MM

INA

Part # KR52-X-PP-A

BDI # 1174923

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 240046

Price Inventory : Available to order
Loading Price
QTY