S5KDD;PS5KDD Z1 FS50160
Description
S5KDD DEEP GROOVE BALL BEARING ; 1/2" ID 1-1/8" OD 5/16" WD
Part # S5KDD
BDI # 1371914
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.95
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1715
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6012-2RS1
Description
6012-2RS1 DEEP GROOVE BALL BRG ; 60MM BORE 95MM OD 18MM WD
Part # 6012-2RS1
BDI # 1417920
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2932
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6009-2RS1
Description
6009-2RS1 DEEP GROOVE BALL BRG ; 45MM BORE 75MM OD 16MM WD
Part # 6009-2RS1
BDI # 1415370
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3084
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
G1107KRRB
Description
G1107KRRB INSERT BEARING ; 1-7/16" BORE IR WID 2.835" OD
Part # G1107KRRB
BDI # 1356145
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.2
Outer Race Profile:
Spherical
Global Part Number GPN:
561485
Mounting Method:
Eccentric Collar
6211-2RS1
Description
6211-2RS1 DEEP GROOVE BALL BRG ; 55MM BORE 100MM OD 21MM WD
Part # 6211-2RS1
BDI # 1415396
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3079
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No