7022 ACD/P4ADGA
Description
7022 ACD/P4ADGA ANG CONTACT BALL BRG ; PRECISION
Part # 7022 ACD/P4ADGA
BDI # 1265557
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7022A5TRDULP4Y
Description
7022A5TRDULP4Y AC BALL BEARING ; 110MM BOREX170MM ODX28MM W 1-ROW
Part # 7022A5TRDULP4Y
BDI # 22997961
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
HTA022UT2DB+10D2#01
Description
HTA022UT2DB+10D2 01 ANG CONT BALL BRG ; 110MMX170MMX54MM
Part # HTA022UT2DB+10D2 01
BDI # 21451959
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact | High Speed
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7034CTRDULP4
Description
7034CTRDULP4 ANGULAR CONTACT BALL BRG ; 170MM BOREX260MM ODX42MM W 1-ROW
Part # 7034CTRDULP4
BDI # 1187412
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
2MM219WI DUL
Description
2MM219WI DUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC
Part # 2MM219WI DUL
BDI # 1333794
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring