Page 1 of 4

Next

Compare
SFH-48-A

COMPARE

SFH-48-A

Description
SFH-48-A CAM FOLLOWER ; POR NEVERLUBE

CARTER MFG

Part # SFH-48-A

BDI # 21481825

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5
Other Features: Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease

Price Inventory : In stock
Loading Price
QTY

COMPARE

B-2016 BULK

Description
B-2016 BULK NEEDLE ROLLER BEARING ; BULK PACK LUBE125 25/PAK

KOYO

Part # B-2016;PDL125

BDI # 23728331

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.5
Retainer: No
Separable: No
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Bulk Packing
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
COM12-757

COMPARE

COM12-757

Description
COM12-757 SPHERICAL PLAIN BEARING ; 1.4375" OD W/LUBE GROOVES

QA1 PRECISION PROD

Part # COM12-757

BDI # 23705824

Features

Enclosure: Open
Housing Width - Millimeter: 15.062
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.438
Other Features: 2 Piece | Chrome Plated Ball | Lubrication Hole in Outer Ring
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
NYR-56

COMPARE

NYR-56

Description
NYR-56-A CAM YOKE ROLLER BEARING ; POR .5" ID X 1.75" OD X 1" W NEVERLUBE

CARTER MFG

Part # NYR-56

BDI # 22465362

Features

Roller Width - Inch: 1
Roller Width - Millimeter: 25.4
Roller Surface Profile: Flat
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75
Other Features: Self Lubricating | Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
Rolling Element: Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
NYR-80

COMPARE

NYR-80

Description
NYR-80-A CAM YOKE ROLLER BEARING ; POR .75" ID X 2.5" OD X 1.5" W NEVERLUBE

CARTER MFG

Part # NYR-80

BDI # 22465368

Features

Roller Width - Inch: 1.5
Roller Width - Millimeter: 38.1
Roller Surface Profile: Flat
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: Self Lubricating | Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
Rolling Element: Plain Bearing

Price Inventory : Available to order
Loading Price
QTY