Page 1 of 24

Next

Compare
6206-ZZC3

COMPARE

6206-ZZC3

Description
6206-ZZC3 DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM WD

TIMKEN

Part # 6206-ZZ-C3

BDI # 1424851

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 16
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6309-ZZC3

COMPARE

6309-ZZC3

Description
6309-ZZC3 DEEP GROOVE BALL BEARING ; 45MM ID 100MM OD 25MM WD SHIELDED

TIMKEN

Part # 6309-ZZ-C3

BDI # 1424974

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 25
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
45287-3

COMPARE

45287-3

Description
45287-3 TAPERED ROLLER BEARING CONE ; SINGLE ROW PRECISION

TIMKEN

Part # 45287-3

BDI # 1343372

Features

Component: Cone
Width - Millimeter: 30.963
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Bore - Millimeter: 53.975
Precision Class: Class 3
Basic Number: 45287 #3

Price Inventory : In stock
Loading Price
QTY
CCF 1 5/8 SB

COMPARE

CCF 1 5/8 SB

Description
CCF 1 5/8 SB CAM FOLLOWER BEARING ; 1/2-4 INCH

MCGILL

Part # 2151112000

BDI # 343866

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 41.275
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20717

Price Inventory : In stock
Loading Price
QTY
RC1 15/16

COMPARE

RC1 15/16

Description
RC1 15/16 CARTRIDGE BRG UNIT ; 1.9375" X 4.5625" X 2.531"

TIMKEN

Part # RC1 15/16

BDI # 1371511

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.563
Length Thru Bore - Millimeter: 62.7
Length Thru Bore - Inch: 2.469
Other Features: Single Row | Wide Inner Ring | Self-Locking Collar | Cylindrical Cartridge

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Rolling Element: Ball Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : In stock
Loading Price
QTY