F4S-S2-215RE
Description
F4S-S2-215RE FLANGED BLK RLR BRG ; NON-RETURNABLE 2-15/16"B 7.9" BT CIRCLE
Part # 070577
BDI # 247248
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
91.288
Nominal Bolt Circle Diameter Round - Inch:
7.9
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Has Flinger | With Set Screw
Global Part Number GPN:
546528
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar