03EBC1400EXLAB
Description
03EBC1400EXLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 14" POR
Part # 03EBC1400EXLAB
BDI # 24715740
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.75
Length Thru Bore - Millimeter:
279
Length Thru Bore - Inch:
10.984
Other Features:
Single Row | Split Roller | Enhanced Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03EB420MGR
Description
03EB420MGR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 420MM
Part # 03EB420MGR
BDI # 24715718
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
160
Other Features:
Single Row | Non-Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Length Thru Bore - Millimeter:
284
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EB420MEX
Description
03EB420MEX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 420MM
Part # 03EB420MEX
BDI # 24715716
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
160
Other Features:
Single Row | Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Length Thru Bore - Millimeter:
284
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EBC1400GRLAB
Description
03EBC1400GRLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 14" POR
Part # 03EBC1400GRLAB
BDI # 24715742
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.75
Length Thru Bore - Millimeter:
279
Length Thru Bore - Inch:
10.984
Other Features:
Single Row | Split Roller | Enhanced Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
03BC1300EXLAB
Description
03BC1300EXLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 13"
Part # 03BC1300EXLAB
BDI # 24715240
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28.25
Length Thru Bore - Millimeter:
272
Length Thru Bore - Inch:
10.709
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion