UCP204-12
Description
UCP204-12 PILLOW BLOCK BRG UNIT ; 3/4IN ID 2BOLT
Part # UCP204-12
BDI # 21554555
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
UCFT205-16
Description
UCFT205-16 FLANGED BALL BRG UNIT ; 1IN ID 2BOLT
Part # UCFT205-16
BDI # 21554554
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw