NU2309-E-XL-TVP2-C3
Description
NU2309-E-XL-TVP2-C3 X-LIFE CYL RLR BRG ; NON-RETURNABLE WITH CAGE
Part # NU2309-E-XL-TVP2-C3
BDI # 1164088
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448948
Number of Rows of Rollers:
Single Row
6008 2RS/C3 PRX
Description
6008 2RS/C3 PRX DEEP GROOVE BALL BEARING ; 40MMX68MMX15MM 2 SEAL POLYREX
Part # 2101067776
BDI # 21920923
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Radial | Polyrex EM Grease | Extra Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
NJ306-E-XL-M1
Description
NJ306-E-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NJ306-E-XL-M1
BDI # 1162649
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448407
Number of Rows of Rollers:
Single Row
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Plain Bearing
Outer Race Width - Millimeter:
16
Other Features:
All-Round Supreme Bearing | Type ER | Black-Green Finish
Inch - Metric:
Inch
Outside Diameter - Inch:
2.08
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw Sleeve
NU312-E-XL-TVP2
Description
NU312-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 60MM X 130MM X 31MM POLYAMIDE CAGE
Part # NU312-E-XL-TVP2
BDI # 1164594
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449098
Number of Rows of Rollers:
Single Row