Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
3.5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
F686ZZ300Q BULK
Description
F686ZZ300Q BULK BALL BEARING
Part # F686ZZ300Q BULK PACKAGED
BDI # 21488719
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove | Flanged Outside Diameter
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
31207-01-300
Description
GBC.31207-01-300 FLANGED BALL BEARING ; 0.187"X0.625"X0.187" SINGLE ROW
Part # 1658DC(GBC)
BDI # 426152
Features
Enclosure:
Open
Outer Race Width - Millimeter:
4.75
Other Features:
Unground | Full Complement | 0.75" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium