609 2RS PRX
Description
609 2RS PRX RADIAL BALL BEARING ; 9MM 24MM 7MM 2 SEAL POLYREX EM GREASE
Part # 2101068716
BDI # 21920925
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Polyrex Em Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
BG6000C03
Description
BG6000C03 BEARING, 6000 D.SH C3 POLYREX EM POR (SMARTCATALOG)
Part # BG6000C03
BDI # 26941299
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No