23052 CC/C3W33
Description
23052 CC/C3W33 SPHR ROLLER BRG ; ROLLER 260MM IDX400MM ODX104MM WD
Part # 23052 CC/C3W33
BDI # 1258829
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
M252310CD-2
Description
M252310CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 15" OD 4-7/8" WD
Part # M252310CD-2
BDI # 1365911
Features
Component:
Double Cup
Width - Millimeter:
123.825
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
381
Other Features:
Medium Duty | Outer Race with Oil Hole and Groove
Precision Class:
Standard
Basic Number:
M252310CD
EE114080-902A1
Description
EE114080-902A1 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Part # EE114080-902A1
BDI # 1354459
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Bore - Millimeter:
203.2
Other Features:
2 Single Cone | 1 Double Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
660115
Assembly Components:
EE114080 (2) | 114161D (1) | X1S-114080 (1)
Basic Number:
EE114080
Precision Class:
Standard