24018-88
Description
GBC.24018-88-300 RADIAL BALL BEARING ; 1.125"X2.5"X0.625" SINGLE ROW
Part # 1652DC(GBC-300-COMPARABLE TO NICE)
BDI # 426141
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270591
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
24020-88
Description
GBC.24020-88-300 RADIAL BALL BEARING ; 1.25"X2.5"X0.625" SINGLE ROW
Part # GBC.24020-88-300
BDI # 426143
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270592
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
24018-77
Description
GBC.24018-77-300 RADIAL BALL BEARING ; 1.125"X2.5"X0.625" SINGLE ROW
Part # 1652DS(GBC-300-COMPARABLE TO NICE)
BDI # 426140
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15.875
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270660
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
24020-77
Description
GBC.24020-77-300 RADIAL BALL BEARING ; 1.25"X2.5"X0.625" SINGLE ROW
Part # 1654DS(GBC-300-COMPARABLE TO NICE)
BDI # 426142
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15.875
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270661
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NN 3007 K/UP
Description
NN 3007 K/UP CYL ROLLER BRG ; 35MMX62MMX20MM DOUBLE ROW
Part # NN 3007 K/UP
BDI # 22102356
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Number of Rows of Rollers:
Double Row
Snap Ring:
No