GEZ 300 ES
Description
GEZ 300 ES SPHERICAL PLAIN BEARING ; 3" ID 4-3/4" OD 2-5/8" WIDE
Part # GEZ 300 ES
BDI # 21488707
Features
Enclosure:
Open
Housing Width - Millimeter:
57.15
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Other Features:
2 Piece
Self Aligning:
Yes
GEZ 300 ES-2RS
Description
GEZ 300 ES-2RS SPHERICAL PLAIN BEARING ; 3" ID 4-3/4" OD 2-5/8" WIDE SEALED
Part # GEZ 300 ES-2RS
BDI # 21488708
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
57.15
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Other Features:
2 Piece
Self Aligning:
Yes
GBC.24120-77-300
Description
GBC.24120-77-300 RADIAL BALL BRG ; 1.25"X2.5625"X0.687" SINGLE ROW
Part # 1657DS(GBC-300-COMPARABLE TO NICE)
BDI # 426144
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17.475
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270662
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
INS-SCM-300
Description
INS-SCM-300 INSERT BALL BRG ; 3" BORE IR WID 5.512" OD
Part # 123365
BDI # 258321
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
30
Other Features:
Single Row | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Length Thru Bore - Millimeter:
59.538
Outer Race Profile:
Spherical
Global Part Number GPN:
560824
Mounting Method:
Set Screw
24018-88
Description
GBC.24018-88-300 RADIAL BALL BEARING ; 1.125"X2.5"X0.625" SINGLE ROW
Part # 1652DC(GBC-300-COMPARABLE TO NICE)
BDI # 426141
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270591
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No