Page 1 of 2

Next

Compare
NN3012MBKRCC1P4

COMPARE

NN3012MBKRCC1P4

Description
NN3012MBKRCC1P4 NO LUBE CYL BEARING

NSK

Part # NN3012MBKRCC1P4 NO LUBE

BDI # 19373589

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6209 Z C3 SL

COMPARE

6209 Z C3 SL

Description
6209 Z C3 BALL BEARING W/SMART LUBE ; 45MM ID 85MM OD 19MM W SGL SHIELD

EBC

Part # 6209 Z C3 SL

BDI # 21488498

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 19
Other Features: Deep Groove | Smartlube Solid Lubricant
Inch - Metric: Metric
Outside Diameter - Inch: 3.346

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6210 Z C3 SL

COMPARE

6210 Z C3 SL

Description
6210 Z C3 BALL BEARING W/SMART LUBE ; 50MM ID 90MM OD 20MM WIDE SGL SHIELD

EBC

Part # 6210 Z C3 SL

BDI # 21488500

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 20
Other Features: Radial | Light Duty | SmartLube Solid Lubricant
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6308 Z C3 SL

COMPARE

6308 Z C3 SL

Description
6308 Z C3 BALL BEARING W/SMART LUBE ; 40MM ID 90MM OD 23MM WIDE SGL SHIELD

EBC

Part # 6308 Z C3 SL

BDI # 21488517

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 23
Other Features: Deep Groove | Smartlube Solid Lubricant
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
1145-45CG

COMPARE

1145-45CG

Description
1145-45CG SELF LUBE INSERT BEARING

RHP BEARING

Part # 1145-45CG

BDI # 1412579

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 27.788
Other Features: Single Row

Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Length Thru Bore - Millimeter: 49.225
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY