Page 1 of 84

Next

Compare
320RN92 R2

COMPARE

320RN92 R2

Description
320RN92 R2 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 320RN92 R2

BDI # 1336888

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456366
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
61892 MA

COMPARE

61892 MA

Description
61892 MA DEEP GROOVE BALL BRG ; THIN SECT. BB +420MM LSB

SKF

Part # 61892 MA

BDI # 1268241

Features

Enclosure: Open
Outer Race Width - Millimeter: 56
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.835

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
61892 MA/C3

COMPARE

61892 MA/C3

Description
61892 MA/C3 DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB

SKF

Part # 61892 MA/C3

BDI # 1269263

Features

Enclosure: Open
Outer Race Width - Millimeter: 56
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 22.835

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1842
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LM869448-90068

COMPARE

LM869448-90068

Description
LM869448-90068 TAPERED ROLLER BEARING ; NON-RETURNABLE DBL ROW ASSY 18-24 OD

TIMKEN

Part # LM869448-90068

BDI # 1365316

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 22.5
Outside Diameter - Millimeter: 571.5
Bore - Millimeter: 431.8

Other Features: 2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 661719
Assembly Components: LM869448 (2) | LM869410CD (1) | LM869448XA (1)
Basic Number: LM869448
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
LM869448-902A2

COMPARE

LM869448-902A2

Description
LM869448-902A2 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 18-24 OD

TIMKEN

Part # LM869448-902A2

BDI # 1365319

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 22.5
Outside Diameter - Millimeter: 571.5
Bore - Millimeter: 431.8

Other Features: 2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 661859
Assembly Components: LM869448 (2) | LM869410CD (1) | LM869448XA (1)
Basic Number: LM869448
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY