23080KEMBW33W45AC3
Description
23080KEMBW33W45AC3 SPHERICAL RLR BRG ; 400MM ID 600MM OD 148MM WD
Part # 23080KEMBW33W45AC3
BDI # 22836469
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
LM770949-90015
Description
LM770949-90015 TAPERED ROLLER BRG ASSY ; SINGLE ROW 18-24 OD
Part # LM770949-90015
BDI # 1365227
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
23.75
Outside Diameter - Millimeter:
603.25
Bore - Millimeter:
457.2
Other Features:
1 Single Cone | 1 Single Cup | Light Medium Duty
Global Part Number GPN:
657594
Assembly Components:
LM770949 (1) | LM770910 (1)
Basic Number:
LM770949
Precision Class:
Standard
EE321145-90018
Description
EE321145-90018 TAPERED ROLLER BRG ASSY ; POR SINGLE ROW 18-24 OD
Part # EE321145-90018
BDI # 1355091
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
24
Outside Diameter - Millimeter:
609.6
Bore - Millimeter:
368.3
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
655062
Assembly Components:
EE321145 (1) | 321240 (1)
Basic Number:
EE321145
Precision Class:
Standard
LM770949-90019
Description
LM770949-90019 TAPERED ROLLER BRG ASSY ; NON RETURNABLE SINGLE ROW 18-24 OD
Part # LM770949-90019
BDI # 1365229
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
23.75
Outside Diameter - Millimeter:
603.25
Bore - Millimeter:
457.2
Other Features:
1 Single Cone | 1 Single Cup | Light Medium Duty
Global Part Number GPN:
654765
Assembly Components:
LM770949 (1) | LM770910 (1)
Basic Number:
LM770949
Precision Class:
Standard
23988EMBW33W45AC3
Description
23988EMBW33W45AC3 SPHERICAL RLR BRG ; 440MM ID 600MM OD 118MM WD
Part # 23988EMBW33W45AC3
BDI # 20103226
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing