23176YMBW507C08C3
Description
23176YMBW507C08C3 SPHERICAL RLR BRG ; 380MM ID 620MM OD 194MM WD
Part # 23176YMBW507C08C3
BDI # 20055129
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
LM772748-90037
Description
LM772748-90037 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Part # LM772748-90037
BDI # 1365230
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
24.995
Outside Diameter - Millimeter:
634.873
Bore - Millimeter:
488.95
Other Features:
1 Single Cone | 1 Single Cup | Light Medium Duty
Global Part Number GPN:
660102
Assembly Components:
LM772748 (1) | LM772710 (1)
Basic Number:
LM772748
Precision Class:
Standard
M270749ADW-902B7
Description
M270749ADW-902B7 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD
Part # M270749ADW-902B7
BDI # 1366136
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Bore - Millimeter:
447.675
Other Features:
1 Double Cone | 2 Single Cup | Medium Duty | Pilots and Slots Each End | Holes in Large Rib
Global Part Number GPN:
660705
Assembly Components:
M270749ADW (1) | M270710 (2) | M270710EA (1)
Basic Number:
M270749
Precision Class:
Standard
T13200DW-902A1
Description
T13200DW-902A1 THRUST TAPERED RLR BRG ; NON RETURNABLE MACHINE RACE
Part # T13200DW-902A1
BDI # 1373693
Features
Height - Millimeter:
318.491
Bore 1 - Inch:
13.237
Bore 2 - Millimeter:
336.22
Height - Inch:
12.539
Bore 2 - Inch:
13.237
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
24.798
Other Features:
Single Row | Pin Type Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing