Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Z-545936.TA2
Description
Z-545936.TA2 RADIAL CYLINDRICAL RLR BRG ; RADIAL CYLINDRICAL ROLLER BEARING
Part # Z-545936.TA2
BDI # 21530721
Features
Height - Millimeter:
215
Bore 1 - Inch:
14.961
Bore 2 - Millimeter:
450
Height - Inch:
8.465
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23180 CA/C083W33VE554E
Description
23180 CA/C083W33VE554E SPHR ROLLER BRG
Part # 23180 CA/C083W33VE554E
BDI # 1247690
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing