618/530 MA/C3
Description
618/530 MA/C3 DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB
Part # 618/530 MA/C3
BDI # 1258627
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
M969832DW-90011
Description
M969832DW-90011 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD
Part # M969832DW-90011
BDI # 1366638
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
25.589
Outside Diameter - Millimeter:
649.961
Bore - Millimeter:
399.974
Other Features:
1 Double Cone | 2 Single Cup | Medium Duty | With Keyway or Slot
Global Part Number GPN:
660633
Assembly Components:
M969832DW (1) | M969811 (2)
Basic Number:
M969832
Precision Class:
Standard
23180YMBW33W45A
Description
23180YMBW33W45A SPHERICAL RLR BRG ; 400MM ID 650MM OD 200MM WD BRASS CAGE
Part # 23180YMBW33W45A
BDI # 24623818
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
EE640192-90034
Description
EE640192-90034 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Part # EE640192-90034
BDI # 1355362
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
26
Outside Diameter - Millimeter:
660.4
Bore - Millimeter:
488.95
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
655726
Assembly Components:
EE640192 (1) | 640260 (1)
Basic Number:
EE640192
Precision Class:
Standard