Page 1 of 18

Next

Compare
29476EM

COMPARE

29476EM

Description
29476EM THRUST SPHERICAL RLR BRG ASSY ; BRASS CAGE 24 OD

TIMKEN

Part # 29476EM

BDI # 20352941

Features

Height - Millimeter: 175
Bore 1 - Inch: 14.961
Bore 2 - Millimeter: 477
Height - Inch: 6.89
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 26.378
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
NCF29/500VC3

COMPARE

NCF29/500VC3

Description
NCF29/500VC3 CYLINDRICAL ROLLER BRG

TIMKEN

Part # NCF29/500VC3

BDI # 21955409

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.378
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
EE121140-90012

COMPARE

EE121140-90012

Description
EE121140-90012 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD

TIMKEN

Part # EE121140-90012

BDI # 1354478

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 26.5
Outside Diameter - Millimeter: 673.1
Bore - Millimeter: 355.6

Other Features: 1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN: 657745
Assembly Components: EE121140 (1) | 121265 (1)
Basic Number: EE121140
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
239/500KYMBW507C08C3

COMPARE

239/500KYMBW507C08C3

Description
239/500KYMBW507C08C3 SPHERICAL RLR BRG

TIMKEN

Part # 239/500KYMBW507C08C3

BDI # 24856143

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 26.378
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/500 CA/W33

COMPARE

239/500 CA/W33

Description
239/500 CA/W33 SPHR ROLLER BRG

SKF

Part # 239/500 CA/W33

BDI # 1248042

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.378
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY