XLBC-20 1/2

COMPARE

XLBC-20 1/2

Description
XLBC-20 1/2 RADIAL BALL BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # XLBC-20 1/2

BDI # 26334080

Features

Enclosure: Open
Outer Race Width - Millimeter: 88.9
Other Features: Deep Groove | Through Hardened Steel Bearing | Conrad Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 27.5

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: Riveted Cage
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
02B1900EX

COMPARE

02B1900EX

Description
02B1900EX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 19" POR

COOPER BEARING

Part # 02B1900EX

BDI # 24714687

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 119.1
Other Features: Single Row | Expansion Type | Heavy Duty

Inch - Metric: Inch
Outside Diameter - Inch: 27.5
Length Thru Bore - Millimeter: 223
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
02B480MEX

COMPARE

02B480MEX

Description
02B480MEX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 480MM POR

COOPER BEARING

Part # 02B480MEX

BDI # 24714741

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 119.1
Other Features: Single Row | Expansion Type | Heavy Duty

Inch - Metric: Metric
Outside Diameter - Inch: 27.5
Length Thru Bore - Millimeter: 223
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
02B1900GR

COMPARE

02B1900GR

Description
02B1900GR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 19" POR

COOPER BEARING

Part # 02B1900GR

BDI # 24714689

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 119.1
Other Features: Single Row | Non-Expansion Type | Heavy Duty

Inch - Metric: Inch
Outside Diameter - Inch: 27.5
Length Thru Bore - Millimeter: 223
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
02B480MGR

COMPARE

02B480MGR

Description
02B480MGR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 480MM POR

COOPER BEARING

Part # 02B480MGR

BDI # 24714743

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 119.1
Other Features: Single Row | Non-Expansion Type | Heavy Duty

Inch - Metric: Metric
Outside Diameter - Inch: 27.5
Length Thru Bore - Millimeter: 223
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY