Page 1 of 8

Next

Compare
NCF 18/600 V/L4BCNL

COMPARE

NCF 18/600 V/L4BCNL

Description
NCF 18/600 V/L4BCNL CYL ROLLER BEARING

SKF

Part # NCF 18/600 V/L4BCNL

BDI # 23035586

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF 18/600 V

COMPARE

NCF 18/600 V

Description
NCF 18/600 V CYLINDRICAL ROLLER BEARING

SKF

Part # NCF 18/600 V

BDI # 22782560

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
618/600 MA/C4

COMPARE

618/600 MA/C4

Description
618/600 MA/C4 DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB

SKF

Part # 618/600 MA/C4

BDI # 1259934

Features

Enclosure: Open
Outer Race Width - Millimeter: 60
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.74

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF 18/600 V/L4BVQ646

COMPARE

NCF 18/600 V/L4BVQ646

Description
NCF 18/600 V/L4BVQ646 CYL ROLLER BEARING

SKF

Part # NCF 18/600 V/L4BVQ646

BDI # 22783725

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF 18/600 V/L4BVS003

COMPARE

NCF 18/600 V/L4BVS003

Description
NCF 18/600 V/L4BVS003 CYL ROLLER BEARING

SKF

Part # NCF 18/600 V/L4BVS003

BDI # 22784029

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY