03EB460MEX
Description
03EB460MEX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 460MM
Part # 03EB460MEX
BDI # 24715724
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
170
Other Features:
Single Row | Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
29.134
Length Thru Bore - Millimeter:
294
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
573RXS2483B
Description
573RXS2483B CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 24-36 OD MULTI-ROW
Part # 573RXS2483B
BDI # 1347064
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
29.13
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
03EB1800EX
Description
03EB1800EX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 18"
Part # 03EB1800EX
BDI # 24715696
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
170
Other Features:
Single Row | Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
29.134
Length Thru Bore - Millimeter:
294
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EB1800GR
Description
03EB1800GR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 18"
Part # 03EB1800GR
BDI # 24715698
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
170
Other Features:
Single Row | Non-Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
29.134
Length Thru Bore - Millimeter:
294
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EB460MGR
Description
03EB460MGR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 460MM
Part # 03EB460MGR
BDI # 24715726
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
170
Other Features:
Single Row | Non-Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
29.134
Length Thru Bore - Millimeter:
294
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar