22211LBKC3

COMPARE

22211LBKC3

Description
22211LBKC3 SPHERICAL ROLLER BEARING KIT ; 55MM BORE

LINKBELT

Part # 10979028

BDI # 573739

Features

Enclosure: Open
Bore Profile: Tapered
Internal Clearance: C3-Loose
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Outside Diameter - Millimeter: 100
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
MU5309TV

COMPARE

MU5309TV

Description
MU5309TV CYLINDRICAL ROLLER BEARING ; 45MM BORE

LINKBELT

Part # 10066377

BDI # 579422

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Inner Ring OD | Standard Capacity | Wide Width | Medium Series
Global Part Number GPN: 450958
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY