NCF18/670VWEW73C6
Description
NCF18/670VWEW73C6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # NCF18/670VWEW73C6
BDI # 24625904
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
LL481448-90015
Description
LL481448-90015 TAPERED ROLLER BEARING
Part # LL481448-90015
BDI # 1363585
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
31.25
Outside Diameter - Millimeter:
793.75
Bore - Millimeter:
673.1
Other Features:
2 Single Cone | 2 Single Cup | Lighter Duty
Global Part Number GPN:
661703
Assembly Components:
LL481448 (2) | LL481411 (2) | LL481411EB (1) | LL481448XA (1)
Basic Number:
LL481448
Precision Class:
Standard
L281147-904A1
Description
L281147-904A1 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # L281147-904A1
BDI # 1362555
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Outside Diameter - Millimeter:
812.8
Bore - Millimeter:
660.4
Other Features:
2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
655581
Assembly Components:
L281147 (2) | L281110CD (1) | L281147XA (1)
Basic Number:
L281147
Precision Class:
Standard
L281148-904A2
Description
L281148-904A2 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 24-36 OD
Part # L281148-904A2
BDI # 1362557
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Outside Diameter - Millimeter:
812.8
Bore - Millimeter:
660.4
Other Features:
2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
657600
Assembly Components:
L281148 (2) | L281110CD (1) | L281147XA (1)
Basic Number:
L281148
Precision Class:
Standard
LL582949-903A1
Description
LL582949-903A1 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # LL582949-903A1
BDI # 1363676
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
32.5
Outside Diameter - Millimeter:
825.5
Bore - Millimeter:
736.6
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN:
661844
Assembly Components:
LL582949 (1) | LL582910 (1)
Basic Number:
LL582949
Precision Class:
Standard