Page 1 of 6

Next

Compare
L882449-904A5

COMPARE

L882449-904A5

Description
L882449-904A5 TAPERED ROLLER BEARING ; NON-RETURNABLE

TIMKEN

Part # L882449-904A5

BDI # 1363238

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 35.43
Outside Diameter - Millimeter: 899.922
Bore - Millimeter: 709.981

Other Features: 2 Single Cone | 1 Double Cup | Light Duty | Unground Cone Spacer | Outer Race with Oil Holes and Groove
Global Part Number GPN: 661536
Assembly Components: L882449 (2) | L882410CD (1) | L882449XB (1)
Basic Number: L882449
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
239/670 CA/W33VQ424

COMPARE

239/670 CA/W33VQ424

Description
239/670 CA/W33VQ424 SPHR ROLLER BRG

SKF

Part # 239/670 CA/W33VQ424

BDI # 1263263

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 35.433
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/670 CA/W33

COMPARE

239/670 CA/W33

Description
239/670 CA/W33 SPHR ROLLER BRG

SKF

Part # 239/670 CA/W33

BDI # 1262685

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 35.433
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/670 CA/C08W513

COMPARE

239/670 CA/C08W513

Description
239/670 CA/C08W513 SPHR ROLLER BRG

SKF

Part # 239/670 CA/C08W513

BDI # 1248099

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 35.433
Other Features: Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/670 CAK/W33

COMPARE

239/670 CAK/W33

Description
239/670 CAK/W33 SPHR ROLLER BRG ; 600MMX800MMX150MM DOUBLE ROW

SKF

Part # 239/670 CAK/W33

BDI # 1248104

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 35.433
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY