100B300EX
Description
COP.100B300EX CYLINDRICAL ROLLER BEARING ; LIGHT DUTY 3"
Part # 100B300EX
BDI # 20517877
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
27
Other Features:
Single Row | Expansion Type | Light Duty | Plain Outer Race Roller Track
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
48
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
100B300GR
Description
COP.100B300GR CYLINDRICAL ROLLER BEARING ; LIGHT DUTY 3"
Part # 100B300GR
BDI # 22990852
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
27
Other Features:
Single Row | Non-Expansion Type | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
48
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
29620-3
Description
29620-3 TAPERED ROLLER BEARING CUP ; CLASS 3 PRECISION 4-7/16" OD 3/4" WID
Part # 29620-3
BDI # 1333334
Features
Component:
Cup
Width - Millimeter:
19.05
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
29620 #3
Features
Component:
Cup
Width - Millimeter:
23.825
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
3920 #3
Features
Component:
Cup
Width - Millimeter:
27
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
3926 #3