Page 1 of 2

Next

Compare
GEZ 300 ES

COMPARE

GEZ 300 ES

Description
GEZ 300 ES SPHERICAL PLAIN BEARING ; 3" ID 4-3/4" OD 2-5/8" WIDE

EBC

Part # GEZ 300 ES

BDI # 21488707

Features

Enclosure: Open
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : In stock
Loading Price
QTY
GEZ 300 ES-2RS

COMPARE

GEZ 300 ES-2RS

Description
GEZ 300 ES-2RS SPHERICAL PLAIN BEARING ; 3" ID 4-3/4" OD 2-5/8" WIDE SEALED

EBC

Part # GEZ 300 ES-2RS

BDI # 21488708

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : In stock
Loading Price
QTY
GEZ 300 ES

COMPARE

GEZ 300 ES

Description
GEZ 300 ES SPHERICAL PLAIN BRG ; 3" BORE 4.75" OD NOT APPLICABLE LINER

SKF

Part # GEZ 300 ES

BDI # 1265225

Features

Enclosure: Open
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
MM155EX CR DU 300

COMPARE

MM155EX CR DU 300

Description
MM155EX CR DU 300 PRECISION BALL BEARING ; EA = PAA/SET

TIMKEN

Part # MM155EX DU 300

BDI # 1366712

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
GEZ 300 ES-2RS

COMPARE

GEZ 300 ES-2RS

Description
GEZ 300 ES-2RS SPHERICAL PLAIN BRG

SKF

Part # GEZ 300 ES-2RS

BDI # 1418396

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY