Features
Height - Millimeter:
236
Bore 1 - Inch:
37.402
Bore 2 - Millimeter:
955
Height - Inch:
9.291
Bore 2 - Inch:
37.598
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
49.213
Other Features:
Single Row
Cage Material:
Brass
Features
Enclosure:
Open
Outer Race Width - Millimeter:
132
Other Features:
Deep Groove | Through Hardened Steel Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
49.213
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
Riveted Cage
Snap Ring:
No
NU-19/950-M
Description
NU-19/950-M CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NU-19/950-M
BDI # 26319657
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
49.21
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
719/950-M
Description
719/950-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 719/950-M
BDI # 26319824
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
49.213
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
511/1060-M
Description
511/1060-M BALL THRUST BEARING (SMARTCATALOG)
Part # 511/1060-M
BDI # 26319312
Features
Height - Millimeter:
150
Bore 1 - Inch:
41.732
Bore 2 - Millimeter:
1065
Height - Inch:
5.906
Bore 2 - Inch:
41.929
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
49.213
Other Features:
Single Row
Cage Material:
Brass