6316 2RSJEM
Description
6316 2RSJEM DEEP GROOVE BALL BRG ; 80MM BORE 170MM OD 39MM WD 2-SEALS
Part # 6316 2RSJEM
BDI # 21988013
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
39
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262978
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6315 2RSJEM
Description
6315 2RSJEM DEEP GROOVE BALL BRG ; 75MM BORE 160MM OD 37MM WD 2-SEALS
Part # 6315 2RSJEM
BDI # 21988025
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
37
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1872
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6218-2RS1/C3
Description
6218-2RS1/C3 DEEP GROOVE BALL BRG ; 90MM BORE 160MM OD 30MM WD SR 2 SEALS
Part # 6218-2RS1/C3
BDI # 1267740
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6026-2RS1
Description
6026-2RS1 DEEP GROOVE BALL BRG ; 130MM BORE 200MM OD 33MM WD SR 2 SEALS
Part # 6026-2RS1
BDI # 1415635
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6317-2RS1
Description
6317-2RS1 DEEP GROOVE BALL BRG ; 85MM BORE 180MM OD 41MM WD SR 2 SEALS
Part # 6317-2RS1
BDI # 1421133
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
41
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No