6316 2RSJEM

COMPARE

6316 2RSJEM

Description
6316 2RSJEM DEEP GROOVE BALL BRG ; 80MM BORE 170MM OD 39MM WD 2-SEALS

SKF

Part # 6316 2RSJEM

BDI # 21988013

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 39
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 6.693

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 262978
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6316-2RS1/C3

COMPARE

6316-2RS1/C3

Description
6316-2RS1/C3 DEEP GROOVE BALL BRG ; 80MM BORE 170MM OD 39MM WD SR 2 SEALS

SKF

Part # 6316-2RS1/C3

BDI # 1420903

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 39
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 6.693

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6219ZZC3

COMPARE

6219ZZC3

Description
6219ZZC3 DEEP GROOVE BALL BEARING ; 95MM BOREX170MM ODX32MM W 1-ROW 2 SEALS

NSK

Part # 6219ZZC3

BDI # 1186639

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 32
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 6.693

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5700
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY