619/1320-M
Description
619/1320-M RADIAL BALL BEARING (SMARTCATALOG)
Part # 619/1320-M
BDI # 26308526
Features
Enclosure:
Open
Outer Race Width - Millimeter:
175
Other Features:
Deep Groove | Through Hardened Steel Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
67.717
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
Riveted Cage
Snap Ring:
No
NU-19/1320-M
Description
NU-19/1320-M CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NU-19/1320-M
BDI # 26334012
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
67.72
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No