2MM9332WI QUX

COMPARE

2MM9332WI QUX

Description
2MM9332WI QUX PRECISION BALL BEARING ; QUAD 160MM BORE ANGULAR CONTACT

TIMKEN

Part # 2MM9332WI QUX

BDI # 22844512

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 8.661
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
3MM9332WI QUX

COMPARE

3MM9332WI QUX

Description
3MM9332WI QUX PRECISION BALL BEARING ; QUAD 160MM BORE ANGULAR CONTACT

TIMKEN

Part # 3MM9332WI QUX

BDI # 22844914

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 8.661
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
B96-9LSSQ

COMPARE

B96-9LSSQ

Description
B96-9LSSQ QUADLUBE SPHERICAL PLAIN BRG ; 6" ID X 8.75" OD X 4.75" WID SEALED

RBC BEARINGS

Part # B969LSSQ

BDI # 796842

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 104.775
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Other Features: 2 Piece | Double Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY