EW041001
Description
EW041001 THRUST WASHER ; 1/4 X 5/8 X 1/16 SAE 841
Part # EW041001
BDI # 17054457
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.633
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
6.35
Length Thru Bore - Inch:
0.063
Outside Diameter - Millimeter:
16.078
CFM010016010
Description
CFM010016010 FLANGED BEARING ; 10X16X10X22X3MM C93200 CAST BRONZE
Part # CFM010016010
BDI # 17053577
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
22
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.633
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.394
CBM012016020
Description
CBM012016020 SLEEVE BEARING ; 12MM ID X 16MM OD X 20MM L C93200 METRIC
Part # CBM012016020
BDI # 17053472
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.63
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.633
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.787
Outside Diameter - Millimeter:
16.078
CBM012016012
Description
CBM012016012 SLEEVE BEARING ; 12MM ID X 16MM OD X 12MM L C93200 METRIC
Part # CBM012016012
BDI # 17053470
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.63
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.633
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.472
Outside Diameter - Millimeter:
16.078
CFM010016016
Description
CFM010016016 FLANGED BEARING ; 10X16X16X22X3MM C93200 CAST BRONZE
Part # CFM010016016
BDI # 17053578
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
22
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.633
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.63