AAM012018012
Description
AAM012018012 SLEEVE BEARING ; 12MM ID X 18MM OD X 12MM L SAE 841
Part # AAM012018012
BDI # 18198831
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.709
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.71
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.472
Outside Diameter - Millimeter:
18.041
AAM014018022
Description
AAM014018022 SLEEVE BEARING ; 14MM ID X 18MM OD X 22MM L SAE 841
Part # AAM014018022
BDI # 18198836
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.551
Nominal Outside Diameter - Inch:
0.709
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.71
Length Thru Bore - Millimeter:
22
Nominal Bore - Millimeter:
14
Length Thru Bore - Inch:
0.866
Outside Diameter - Millimeter:
18.041
FFM012018008
Description
FFM012018008 FLANGED BEARING ; 12 X 18 X 8 X 24 X 3 MM
Part # FFM012018008
BDI # 18198978
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.71
Length Thru Bore - Millimeter:
8
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.315
FFM014018018
Description
FFM014018018 FLANGED BEARING ; 14 X 18 X 18 X 22 X 2MM SAE 841 BRONZE
Part # FFM014018018
BDI # 18198983
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.551
Nominal Outside Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
22
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.71
Length Thru Bore - Millimeter:
18
Nominal Bore - Millimeter:
14
Length Thru Bore - Inch:
0.709
FFM014018014
Description
FFM014018014 FLANGED BEARING ; 14 X 18 X 14 X 22 X 2MM SAE 841 BRONZE
Part # FFM014018014
BDI # 18198982
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.551
Nominal Outside Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
22
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.71
Length Thru Bore - Millimeter:
14
Nominal Bore - Millimeter:
14
Length Thru Bore - Inch:
0.551