EW081201
Description
EW081201 THRUST WASHER ; 1/2 X 3/4 X 1/16 SAE 841
Part # EW081201
BDI # 17054462
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.758
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.063
Outside Diameter - Millimeter:
19.253
EW071201
Description
EW071201 THRUST WASHER ; 7/16" ID X 3/4" OD X 1/16" LG SAE 841
Part # EW071201
BDI # 17054461
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.438
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.758
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
11.125
Length Thru Bore - Inch:
0.063
Outside Diameter - Millimeter:
19.253
EW051201
Description
EW051201 THRUST WASHER ; 5/16 X 3/4 X 1/16 SAE 841
Part # EW051201
BDI # 17054458
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.758
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
7.95
Length Thru Bore - Inch:
0.063
Outside Diameter - Millimeter:
19.253
EW061202
Description
EW061202 THRUST WASHER ; 3/8" ID X 3/4" OD X 1/8" LG SAE 841
Part # EW061202
BDI # 17054460
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.758
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.125
Outside Diameter - Millimeter:
19.253
EW061201
Description
EW061201 THRUST WASHER ; 3/8" ID X 3/4" OD X 1/16" LG SAE 841
Part # EW061201
BDI # 17054459
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.758
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.063
Outside Diameter - Millimeter:
19.253