CFM015021020
Description
CFM015021020 FLANGED BEARING ; 15X21X20X27X3MM C93200 CAST BRONZE
Part # CFM015021020
BDI # 17053605
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.591
Nominal Outside Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.83
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
15
Length Thru Bore - Inch:
0.787
CFM015021012
Description
CFM015021012 FLANGED BEARING ; 15X21X12X27X3MM C93200 CAST BRONZE
Part # CFM015021012
BDI # 17053603
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.591
Nominal Outside Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.83
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
15
Length Thru Bore - Inch:
0.472
CFM015021016
Description
CFM015021016 FLANGED BEARING ; 15X21X16X27X3MM C93200 CAST BRONZE
Part # CFM015021016
BDI # 17053604
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.591
Nominal Outside Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.83
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
15
Length Thru Bore - Inch:
0.63
CFM015021025
Description
CFM015021025 FLANGED BEARING ; 15X21X25X27X3MM C93200 CAST BRONZE
Part # CFM015021025
BDI # 17053606
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.591
Nominal Outside Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.83
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
15
Length Thru Bore - Inch:
0.984
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.827
Inch - Metric:
Metric
Material:
GAR-FIL
Outside Diameter - Inch:
0.83
Length Thru Bore - Millimeter:
7
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.276
Outside Diameter - Millimeter:
21.09