NF121418
Description
NF121418 FLANGED SLEEVE BEARING ; 3/4IN ID 7/8IN OD 1-1/8IN LG NYLON
Part # NF121418
BDI # 17054964
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
0.875
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Inch
Material:
Nylon 101
Outside Diameter - Inch:
0.88
Length Thru Bore - Millimeter:
28.575
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1.125
NN121416
Description
NN121416 SLEEVE BEARING ; 3/4" ID X 7/8" OD X 1" LG NYLON 101
Part # NN121416
BDI # 17055052
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
Nylon 101
Outside Diameter - Inch:
0.88
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
22.352
NN121414
Description
NN121414 SLEEVE BEARING ; 3/4" ID X 7/8" OD X 7/8" LG NYLON 101
Part # NN121414
BDI # 17055051
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
Nylon 101
Outside Diameter - Inch:
0.88
Length Thru Bore - Millimeter:
22.225
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
22.352
NN101414
Description
NN101414 SLEEVE BEARING ; 5/8" ID X 7/8" OD X 7/8" LG NYLON 101
Part # NN101414
BDI # 17055047
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
Nylon 101
Outside Diameter - Inch:
0.88
Length Thru Bore - Millimeter:
22.225
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
22.352
NN101412
Description
NN101412 SLEEVE BEARING ; 5/8" ID X 7/8" OD X 3/4" LG NYLON 101
Part # NN101412
BDI # 17055046
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
Nylon 101
Outside Diameter - Inch:
0.88
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
22.352