31706-01-300
Description
GBC.31706-01-300 FLANGED BALL BEARING ; 0.437"X0.906"X0.343" SINGLE ROW
Part # 31706-01-300(GBC)
BDI # 426165
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8.712
Other Features:
Unground | Full Complement | 1.031" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
21562-88-300
Description
GBC.21562-88-300 RADIAL BALL BRG ; 0.375"X0.9062"X0.312" SINGLE ROW
Part # 21562-88-300(GBC)
BDI # 425957
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Unground
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270561
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
31705-01-300
Description
GBC.31705-01-300 FLANGED BALL BEARING ; 0.375"X0.906"X0.343" SINGLE ROW
Part # 31705-01-300(GBC)
BDI # 426164
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8.712
Other Features:
Unground | Full Complement | 1.031" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
21561-88-300
Description
GBC.21561-88-300 RADIAL BALL BRG ; 0.3125"X0.906"X0.3125" SINGLE ROW
Part # 21561-88-300(GBC)
BDI # 425955
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Unground
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270560
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
21562-77-300
Description
GBC.21562-77-300 RADIAL BALL BRG ; 0.375"X0.906"X0.3125" SINGLE ROW
Part # 21562-77-300(GBC)
BDI # 425956
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.95
Other Features:
Unground
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270630
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No