CBM020025016
Description
CBM020025016 SLEEVE BEARING ; 20MM ID X 25MM OD X 16MM L C93200 METRIC
Part # CBM020025016
BDI # 17053494
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.984
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.987
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.63
Outside Diameter - Millimeter:
25.076
CBM018025018
Description
CBM018025018 SLEEVE BEARING ; 18MM ID X 25MM OD X 18MM L C93200 METRIC
Part # CBM018025018
BDI # 17053491
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.709
Nominal Outside Diameter - Inch:
0.984
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.987
Length Thru Bore - Millimeter:
18
Nominal Bore - Millimeter:
18
Length Thru Bore - Inch:
0.709
Outside Diameter - Millimeter:
25.076
CBM018025028
Description
CBM018025028 SLEEVE BEARING ; 18MM ID X 25MM OD X 28MM L C93200 METRIC
Part # CBM018025028
BDI # 17053493
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.709
Nominal Outside Diameter - Inch:
0.984
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.987
Length Thru Bore - Millimeter:
28
Nominal Bore - Millimeter:
18
Length Thru Bore - Inch:
1.102
Outside Diameter - Millimeter:
25.076
CBM020025020
Description
CBM020025020 SLEEVE BEARING ; 20MM ID X 25MM OD X 20MM L C93200 METRIC
Part # CBM020025020
BDI # 17053495
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.984
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.987
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.787
Outside Diameter - Millimeter:
25.076
CBM018025022
Description
CBM018025022 SLEEVE BEARING ; 18MM ID X 25MM OD X 22MM L C93200 METRIC
Part # CBM018025022
BDI # 17053492
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.709
Nominal Outside Diameter - Inch:
0.984
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.987
Length Thru Bore - Millimeter:
22
Nominal Bore - Millimeter:
18
Length Thru Bore - Inch:
0.866
Outside Diameter - Millimeter:
25.076