31911-01-300
Description
GBC.31911-01-300 FLANGED BALL BEARING ; 0.437"X1.062"X0.375" SINGLE ROW
Part # 31911-01-300(GBC)
BDI # 426170
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Unground | Full Complement | 1.187" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.062
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
31910-01-300
Description
GBC.31910-01-300 FLANGED BALL BEARING ; 0.375"X1.062"X0.375" SINGLE ROW
Part # 31910-01-300(GBC)
BDI # 426169
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Unground | Full Complement | 1.187" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.062
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium